Add More Items
View All Quick Selects
Below you can add an image for '645610 TOPAZ ELECTRIC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type
Total Availability: In Stock
Check local availability
Book Price
$2,271.67
Per 100
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 12 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type
$2,328.88
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 8 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type
$1,727.33
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 40 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type
$1,144.20
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 3 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type
$784.09
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 6 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type
$1,182.71
Globalux RDL510120D930WH|Globalux RDL-5-10-120D-930-WH|Osi 60004|Rab KLED4R10YHC|Topaz SDL4/12/930/D/CC-27|Topaz SDL412930DCC27
$71.59
Each
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; Ul, Csa Approval; 25 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type
$633.11
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 4 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type
$985.66
Topaz Signature Capture Device
$702.14
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 1 Inch Trade Size; Threaded End Type
$1,206.27
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 1-1/2 Inch Trade Size; Threaded End Type
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,090.43
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 3 Inch Trade Size; Threaded End Type
$5,407.02
Klein 44056D Electrician Pocket Kni
$25.83
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 1 Per Case Standard Package; 1-1/4 Inch Trade Size; Threaded End Type
$1,229.85
The PV10-56R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$146.76
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Threaded End Type
$4,482.08
Marking Plate, Electric
$14.00
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 12 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 1-1/4 Inch Trade Size; Threaded End Type
$2,370.82
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 12 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 1 Inch Trade Size; Threaded End Type
$1,366.73
20
Popularity
Default